Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 208-230/460 Volts
Mfr # 7CH62
Zoro # G3155887
product price: $3,022.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,022.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 42 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1/2 hp
- Base Size - Roof Ventilators 46 1/2 in x 46 1/2 in
Product Information
- Brand Dayton
- MFR # 7CH62
- Zoro # G3155887
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 42 in |
Base Size - Roof Ventilators | 46 1/2 in x 46 1/2 in |
Overall Height - Roof Ventilators | 40.5 in |
Overall Width - Roof Ventilators | 78 in |
Dimension F (In.) | 10 |
Dimension C | 72 in |
Bearing Size (In.) | 1 1/4 in |
Dimension A (In.) | 46-1/2 |
Base Square Size - Roof Ventilators | 46-1/2" x 46-1/2" |
Height (In.) | 40-1/2 |
Dimension F | 10 in |
Dimension B (In.) | 78 |
Max. Depth (In.) | 72 in |
Dimension D | 40 1/2 in |
Dimension B | 78 in |
Dimension E | 24 1/2 in |
Dimension E (In.) | 24-1/2 |
Dimension D (In.) | 40-1/2 |
Propeller Dia. (In.) | 42 |
Dimension C (In.) | 72 |
Width (In.) | 78 |
Dimension A | 46 1/2 in |
Shaft Dia. (In.) | 1 1/4 in |
Damper Size (In.) | 43 in |
Base Width | 46 1/2 in |
Blade Diameter | 42 in |
Overall Height | 40 1/2 in |
Housing Length | 46.5 in |
Base Height | 24 1/2 in |
Housing Width | 46.5 in |
Hood Height | 16 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Length | 72 in |
Damper Size | 42 x 42 in |
Hood Length | 72 in |
Overall Width | 78 in |
Hood Width | 78 in |
Base Length | 46 1/2 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,813 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 5 Pin Wire Harness Assembly (257487)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NHF2B)
- MEPCO Steam Trap, 2" NPT Outlet, SS Disc (46-8125N)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH71)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF90)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF48)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH59)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CH17)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH68)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators