Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 208-230/460 Volts
Mfr # 7CH32
Zoro # G3353217
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,219.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 30 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1/4 hp
- Base Size - Roof Ventilators 34 1/2 in x 34 1/2 in
Product Information
- Brand Dayton
- MFR # 7CH32
- Zoro # G3353217
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 30 in |
Base Size - Roof Ventilators | 34 1/2 in x 34 1/2 in |
Overall Height - Roof Ventilators | 38 in |
Overall Width - Roof Ventilators | 57 in |
Dimension C | 60 in |
Height (In.) | 38 |
Shaft Dia. (In.) | 3/4 in |
Dimension C (In.) | 60 |
Max. Depth (In.) | 60 in |
Dimension F | 7 1/2 in |
Dimension A (In.) | 34-1/2 |
Dimension F (In.) | 7-1/2 |
Dimension E (In.) | 22 |
Dimension B (In.) | 57 |
Dimension A | 34 1/2 in |
Bearing Size (In.) | 3/4 in |
Width (In.) | 57 |
Dimension B | 57 in |
Dimension D (In.) | 38 |
Propeller Dia. (In.) | 30 |
Dimension E | 22 in |
Damper Size (In.) | 31 in |
Dimension D | 38 in |
Base Square Size - Roof Ventilators | 34-1/2" x 34-1/2" |
Hood Height | 16 in |
Overall Width | 57 in |
Damper Size | 30 x 30 in |
Housing Length | 34.5 in |
Base Length | 34 1/2 in |
Propeller Shaft Diameter | 3/4 in |
Housing Width | 34.5 in |
Base Width | 34 1/2 in |
Overall Length | 60 in |
Hood Length | 60 in |
Overall Height | 38 in |
Hood Width | 57 in |
Blade Diameter | 30 in |
Base Height | 22 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,712 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Totally Enclosed Nonventilated, Motor Horsepower 1/4 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Ventor Motor, 1/40 HP, 460V, 3200 rpm (S1-024-24115-019)
- MANITOWOC Screw, 8-32", SS (5005573)
- ZORO SELECT 1/4" Access Valve Extension Tube, PK6 (4PDH3)
- UNIWELD Valve Core Removal Tool, 750 psi, 6-3/4" L (92868)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF78)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH48)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH42)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Exhaust Ventilator, 48 In, 208-203/460 V (7AE18)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF84)
- VENTAMATIC Cool AtticĀ® 30" Belt Drive Whole House Fan With Shutter (CX30BD2SPD)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators