Shop All Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dayton
Supply Ventilator, 208-230/460 Volts
Mfr # 7CH23
Zoro # G2314401
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,996.99
Free 30-Day Returns
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 24 in
- Voltage - Roof Ventilators 208-230V AC/460V AC
- Motor HP - Roof Ventilators 1/3 hp
- Base Size - Roof Ventilators 28 1/2 in x 28 1/2 in
Product Information
- Brand Dayton
- MFR # 7CH23
- Zoro # G2314401
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 28 1/2 in x 28 1/2 in |
Overall Height - Roof Ventilators | 39 in |
Overall Width - Roof Ventilators | 48 in |
Dimension A (In.) | 28-1/2 |
Base Square Size - Roof Ventilators | 28-1/2" x 28-1/2" |
Dimension F | 8 1/2 in |
Dimension A | 28 1/2 in |
Dimension D (In.) | 39 |
Shaft Dia. (In.) | 3/4 in |
Width (In.) | 48 |
Dimension F (In.) | 8-1/2 |
Dimension B (In.) | 48 |
Height (In.) | 39 |
Dimension C | 48 in |
Dimension C (In.) | 48 |
Damper Size (In.) | 25 in |
Dimension E (In.) | 23 |
Dimension B | 48 in |
Max. Depth (In.) | 48 in |
Bearing Size (In.) | 3/4 in |
Propeller Dia. (In.) | 24 |
Dimension D | 39 in |
Dimension E | 23 in |
Housing Length | 28.5 in |
Damper Size | 24 x 24 in |
Housing Width | 28.5 in |
Overall Height | 39 in |
Base Length | 28 1/2 in |
Hood Width | 48 in |
Base Width | 28 1/2 in |
Overall Length | 48 in |
Propeller Shaft Diameter | 3/4 in |
Hood Height | 16 in |
Overall Width | 48 in |
Base Height | 23 in |
Hood Length | 48 in |
Blade Diameter | 24 in |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,445 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 208/230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0150G00001S Fan Blade (0150G00001)
- DAYTON Manual Rollout Safety Switch (11J11R04849-003)
- KOCH FILTER 20x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-020)
- IO HVAC CONTROLS Zone Damper, Rectangular, 14x12" (HD-1412)
- DAYTON Supply Ventilator, 208-230/460 Volts (7CH68)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF67)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF90)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CH12)
- DAYTON Supply Ventilator, 115/208-230 Volts (7CH33)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (7AD69)
- DAYTON Exhaust Ventilator, 115/208-230 Volts (7CF55)
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators