Shop All Direct Drive Axial Downblast Ventilators
Dayton
Supply Vent, 12 In
Mfr # 4YC92
Zoro # G3091261
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. 12 in
- Voltage 115
- Motor HP 1/4 hp
- Speed Control 48C173
- Phase 1
Product Information
- Brand Dayton
- MFR # 4YC92
- Zoro # G3091261
- UPC # 190735337844
- Country of Origin United States
- Category Direct Drive Axial Downblast Ventilators
Dimensions
Propeller Dia. | 12 in |
Base Length | 22 in |
Base Width | 22 in |
Base Height | 1 3/4 in |
Overall Dia. | 28 5/8 in |
Dimension D | 6 1/4 in |
Overall Height | 18 1/4 in |
Dimension C | 16 1/2 in |
Dimension B | 28 5/8 in |
Recommended Damper Size | 15 in x 15 in |
Dimension A | 22 in |
Shaft Dia. Propeller End | 1/2 in |
Overall Width | 28 5/8 in |
Overall Length | 28 5/8 in |
Overall Diameter | 28.6 in |
Cutout Length | 17.5 in |
Blade Diameter | 12 in |
Damper Size | 15 x 15 in |
Housing Width | 28.6 in |
Propeller Shaft Diameter | 1/2 in |
Housing Length | 28.6 in |
Cutout Size | 17.5 in L x 17.5 in W |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 12 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,444 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Air Over, Motor Horsepower 1/4 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 1,444 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG/LP, 45,000, 550 cfm, Direct, Propeller, 1/2 in (2RYU8A)
- KOCH FILTER 24x24x6 Standard Capacity Pleated Filter, MERV 8 (102-700-041)
- FOSTORIA Motor, FES, 480V, 1/15 HP (08482002)
- YELLOW JACKET Charging/Vacuum Hose, 72 In, Yellow Only (21072)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- DAYTON Exhaust Vent, 14 In, RPM: 1750 (4YC90)
- DAYTON Supply Vent, 12 In (4YC91)
- DAYTON Exhaust Vent, 14 In, Hz: 60 (4YC89)
- DAYTON Exhaust Vent, 20 In (4YC53)
- DAYTON Exhaust Ventilator, 19 in. H, 60 Hz (39FV55)
- DAYTON Exhaust Vent, 24 In (4YC54)
- Dayton Direct Drive Axial Downblast Ventilators