Shop All Supply and Intake Fans
Dayton
Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1-1/2 HP
Mfr # 7AD09
Zoro # G2994031
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Fan Duty Rating Standard
- Blade Dia. 42 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1-1/2
Product Information
- Brand Dayton
- MFR # 7AD09
- Zoro # G2994031
- UPC # 00799471519479
- Country of Origin Multiple
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 42 in |
Bearing Size | 1 1/4 in |
Overall Depth | 24 5/8 in |
Shaft Dia. | 1 1/4 in |
Width | 46 in |
Flange Width | 46 in |
Outside Dia. | 46 in |
Max. Depth | 24 5/8 in |
Venturi Clearance Dia. | 42 1/2 in |
Height | 46 in |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 1 1/4 in |
Venturi Diameter | 42 1/2 in |
For Cut-Out Width | 44 1/2 in |
Blade Diameter | 42 in |
For Cut-Out Height | 44 1/2 in |
Overall Width | 46 in |
Overall Diameter | 46 in |
For Cut-Out Length | 44 1/2 in |
Overall Height | 46 in |
Flange Depth | 2 in |
Description
Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 20,998 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 20,998 cfm, Maximum Noise Level 26 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Natural Gas Valve, STG Pilot (P323209)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BELIMO Gmb24-3 24V 360 In-Lb (30 Nm) (GMB24-3)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1214-300A)
- DAYTON Supply Fan, Standard Duty, 36 in Blade Dia, 1/4 to 1-1/2 HP (1WDC7)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3 HP (7D530)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1-1/2 HP (7AD05)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1 HP (7CC25)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1 HP (7CC38)
- LASKO 20" Box Fan 3 Speed, 3733 (3733)
- Dayton Supply and Intake Fans