Shop All Supply and Intake Fans
Dayton
Supply Fan, Standard Duty, 20 in Blade Dia, 1/4 to 1/2 HP
Mfr # 3FKD4
Zoro # G2979995
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Fan Duty Rating Standard
- Blade Dia. 20 in
- Exhaust/Supply Fan Motor HP 1/4 to 1/2
- Drive Type Belt
Product Information
- Brand Dayton
- MFR # 3FKD4
- Zoro # G2979995
- UPC # 190735285169
- Country of Origin Mexico
- Category Supply and Intake Fans
Dimensions
Blade Dia. | 20 in |
Depth Less Flange | 18 1/2 in |
Width | 24 in |
Shaft Dia. | 3/4 in |
Flange Width | 24 in |
Bearing Size | 3/4 in |
Max. Depth | 19 1/2 in |
Overall Depth | 19 1/2 in |
Outside Dia. | 24 in |
Height | 24 in |
Venturi Clearance Dia. | 20 1/2 in |
Overall Height | 24 in |
Overall Width | 24 in |
For Cut-Out Height | 22 1/2 in |
Shaft Diameter | 3/4 in |
For Cut-Out Diameter | 22 1/2 in |
Venturi Diameter | 20 1/2 in |
Overall Diameter | 20 in |
For Cut-Out Width | 22 1/2 in |
Flange Depth | 1 in |
Blade Diameter | 20 in |
Manufacturer Warranty Length | 1 yr |
Description
Supply Fan, Assembled Unassembled, Blade Diameter 20 in, Blade Material Steel, Frame Material Steel, For Maximum Motor Horsepower 1/2 hp, For Maximum Motor Speed 1,221 RPM, For Minimum Motor Horsepower 1/4 hp, For Minimum Motor Speed 953 RPM, Maximum Airflow 4,587 cfm, Maximum Static Pressure 0.75 in wg, Minimum Airflow 3,581 cfm, For Cut-Out Height 22 1/2 in, For Cut-Out Width 22 1/2 in, For Cut-Out Diameter 22 1/2 in, Guard Type None, Method of Construction Stamped, Number of Blades 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Infinite Switch (316436001)
- DYNA-GLO Liquid Propane Blue Flame Vent Free Heater - 20,000 BTU (BF20PMDG-4)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170EUNN21163T)
- FIELD CONTROLS Safety Switch (FTS-6)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 30 in Blade Dia, 3/4 HP (7CC24)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 20 in Blade Dia, 1/2 HP (7AC91)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 42 in Blade Dia, 1/2 HP (7AD06)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/2 HP (7CC20)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP (7CC04)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP (7CC40)
- LASKO 20" High Velocity Floor Fan, 2265QM (2265QM)
- Dayton Supply and Intake Fans