Shop All Pump Parts
Dayton
Suct Strainer, 5 Dia, 1.5 NPT, SideRnd Perf
Mfr # 1P689
Zoro # G2559751
product price: $18.09
/ea
$18.09
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material of Construction Steel
- Type Side Round Perforations
- Function Prevent Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
- Opening 3/8"
Product Information
- Brand Dayton
- MFR # 1P689
- Zoro # G2559751
- UPC # 190735146699
- Country of Origin China
- Category Pump Parts
Dimensions
Height | 4-1/2" |
Diameter | 5" |
Inlet Dia. | 1 1/2 in |
Details
Item | Suction Strainer |
Material | Steel |
Material of Construction | Steel |
Type | Side Round Perforations |
Function | Prevent Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
Opening | 3/8" |
NPT | 1-1/2" |
Inlet | 1-1/2 in FNPT |
Plating | Zinc |
Perforation Shape | Round |
Perforation Location | Side |
Inlet Standard | NPT |
Inlet Gender | Female |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 1-1/2 in FNPT, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID-O-TECH Pump, 1/2" NPTF, 201 Max. GPH, SS, Bypass (PA 611)
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi (M8000-ULL-NO)
- S & H INDUSTRIES SIPHON GUN (AC4150059)
- WATTS Watts 3501-1008 AquaLock Male Threaded Adapter - 1/2" CTS x 1/2" NPT, Each (3501-1008)
- DAYTON Seal Plate (PPTLSP004G)
- DAYTON Suct Strainer, 7 Dia, 3 NPT, Side Rnd Perf (1P812)
- DAYTON Suction Strainer, Polypropylene (1DLT8)
- DAYTON Flapper Valve (PPTLS5006G)
- DAYTON Driven Gear (PPM3ZN010G)
- DAYTON Pump Repair Kit, For 2ZWR4A (21TG49)
- SPRINGER PARTS Sleeve 060-064-130-134-133 SS; Replaces Wright Flow Technologies Part# WT0600SLV (WT0600SLVSP)
- Dayton Pump Parts