Shop All Pump Heads
This Product is Discontinued
Dayton
Submersible Well Pump Head, 2HP, 25 GPM (Discontinued)
Mfr # 558701
Zoro # G3039662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Required Motor HP 2 hp
- Flow Rate @ 100 Ft. @ 40 PSI 29 gpm
- Flow Rate @ 100 Ft. @ 50 PSI 28 gpm
- Number of Stages 12
- Max. Head 350 ft
Product Information
- Brand Dayton
- MFR # 558701
- Zoro # G3039662
- UPC # 190735145760
- Country of Origin Mexico
- Category Pump Heads
Dimensions
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 32 |
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI | 16 |
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 23 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 28 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 34 |
Discharge Dia. | 1 1/4 in |
Description
Submersible Well Pump Head, Required Motor HP 2 hp, Number of Stages 12, Recommended Tank 1XHH4 or 3YA55, Head Material Stainless Steel, Impeller Material Glass Filled Noryl, Flow Rate @ 100 Ft. @ 40 PSI 29 gpm, Flow Rate @ 100 Ft. @ 50 PSI 28 gpm, Flow Rate @ 150 Ft. @ 40 PSI 27 gpm, Flow Rate @ 150 Ft. @ 50 PSI 25 gpm, Flow Rate @ 50 Ft. @ 40 PSI 33 gpm, Max. Head 350 ft, Flow Rate @ 50 Ft. @ 50 PSI 31.5 gpm, Max. Operating Temp. 130 Degrees F, Discharge Dia. 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.