Shop All Deep Well Submersible Pumps
This Product is Discontinued
Dayton
Submersible Deep Well Pump, 1/2 hp, 230V AC, 2 Wires, 6.0 A, 6 Stages, 10 gpm (Discontinued)
Mfr # 558633
Zoro # G3489814
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/2 hp
- Number of Wires 2
- Amps 6 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Product Information
- Brand Dayton
- MFR # 558633
- Zoro # G3489814
- UPC # 190735145906
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 12 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 6 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 10 |
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI | 14 |
Discharge Dia. | 1 1/4 in |
Description
Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 6 A, Phase - Pumps 1, Number of Stages 6, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6 gpm, Max. Head 231 ft, Discharge Dia. 1 1/4 in, Recommended Tank 16X848, 3GVT8, Max. Operating Temp. 86 Degrees F, Nominal Voltage 220V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.