Shop All Deep Well Submersible Pumps
This Product is Discontinued
Dayton
Submersible Deep Well Pump, 1 hp, 230V AC, 3 Wires, 9.8 A, 10 Stages, 20 gpm (Discontinued)
Mfr # 558641
Zoro # G2899355
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 hp
- Number of Wires 3
- Amps 9.8 A
- Rated Voltage 230V AC
- Phase - Pumps 1
Product Information
- Brand Dayton
- MFR # 558641
- Zoro # G2899355
- UPC # 190735145975
- Country of Origin Mexico
- Category Deep Well Submersible Pumps
Dimensions
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI | 8 |
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI | 22 |
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI | 20 |
Length (In.) | 33-1/2 |
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI | 17 |
Width (In.) | 3-3/4 dia. |
Discharge Dia. | 1 1/4 in |
Description
Submersible Deep Well Pump, HP 1 hp, Rated Voltage 230V AC, Amps 9.8 A, Phase - Pumps 1, Number of Stages 10, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 20 gpm, Flow Rate @ 100 Ft. @ 40 PSI 18 gpm, Flow Rate @ 100 Ft. @ 50 PSI 17 gpm, Flow Rate @ 150 Ft. @ 40 PSI 15 gpm, Max. Head 221 ft, Discharge Dia. 1 1/4 in, Recommended Tank 3YA59, 4MY63, Max. Operating Temp. 86 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.