Shop All Hand Drum Pumps
Dayton
Stub Pump, Air Operated, 3/4 In FNPT
Mfr # 33NT24
Zoro # G9785081
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Reciprocating Action
- For Media Type Automatic Transmission Fluid, Motor Oil
- For Container Size 5 gal, 15 gal, 30 gal, 55 gal, 275 gal
- Max. Flow Rate 4.8 gpm
- Max. Viscosity 1,750 cps
Product Information
- Brand Dayton
- MFR # 33NT24
- Zoro # G9785081
- UPC # 190735261422
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
For Container Size | 5 gal, 15 gal, 30 gal, 55 gal, 275 gal |
Air Inlet Size | 1/4 in FNPT |
Manufacturers Warranty Length | 1 yr. |
Discharge Size FPT (In.) | 3/4 |
Outlet Size | 3/4" FNPT |
Height | 2-1/2" |
Inlet Size | 1" |
Air Outlet Size | 1 3/8 in |
Description
Air Operated Drum Pump, Max. Air Pressure 150 psi, Self-Priming Yes, Discharge Connection Type FNPT, Air Outlet Size 1 3/8 in, Includes Discharge Hose No, Motor Enclosure Motor Housing, Max. Viscosity 1,750 cps, Includes Suction Tube No, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Adapter Material Aluminum, Zinc
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- FINISH THOMPSON Drum Pump Tube, Suction Tube 48 L (DTTS009)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP1)
- MCDONNELL & MILLER 1" FNPT SPDT Snap Flow Switch 120/240VAC 15 gpm (FS5-1)
- DAYTON Drum Pump, Air Operated, 3/4 In FNPT (4AYD6)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR2)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4" OD (3BY48)
- DAYTON DEF Drum Pump Kit, Air (6GKR5)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA32)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- ACTION PUMP Hand Drum Pump, Lever, Die Cast, 2In OD (3006)
- Dayton Hand Drum Pumps