Shop All Straight Centrifugal High Head Pumps
Dayton
Straight Centrifugal High Head Pump, 1 HP
Mfr # 55JJ74
Zoro # G3721086
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1 hp
- Voltage - Pumps 115/230V AC
- Phase - Pumps 1
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 1-1/4 in NPT
Product Information
- Brand Dayton
- MFR # 55JJ74
- Zoro # G3721086
- Country of Origin India
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 47 gpm, Flow Rate @ 60 ft of Head (Maximum) 39 gpm, Flow Rate @ 80 ft of Head (Maximum) 25 gpm, Maximum Feet of Head 100 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 59 gpm, Flow Rate @ 10 ft of Head (Maximum) 59 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 5 GPM (G575215Z)
- ZORO SELECT Oil Seal (480671)
- JOHNSON PUMP 400 GPH Bilge Pump - 12V (JP-21405)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXK1)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V (2ZXK7)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZXL6)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (4RU76)
- DAYTON Straight Centrifugal High Head Pump, 2 HP (55JJ67)
- DAYTON Bronze 2 HP Centrifugal Pump 115/230V (2ZXA5)
- DAYTON Stainless Steel 2 HP Centrifugal Pump 208-230/460V (2ZXL4)
- Dayton Straight Centrifugal High Head Pumps