Shop All Voltage Converters
Dayton
Step Up/Step Down Voltage Converter, 460V AC to 230V AC, 5000VA, 60 Hz, Black Steel
Mfr # 467L78
Zoro # G1199062
Free Shipping & Returns
$2,623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Material Black Steel
- Mounting Portable
- Hz 60 Hz
- Phase Three
- Temp. Rise 70 °C
Product Information
- Brand Dayton
- MFR # 467L78
- Zoro # G1199062
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 19 in |
Width | 12 in |
Depth | 17 in |
Details
Item | Step Up/Step Down Voltage Converter |
Converts | 460V AC to 230V AC |
VA Rating | 5000VA |
Enclosure Material | Black Steel |
Mounting | Portable |
Hz | 60 Hz |
Phase | Three |
Temp. Rise | 70 °C |
Standards | CE |
Includes | Circuit Breaker |
Description
Step Up/Step Down Voltage Converter, Converts 460 to 230V AC, VA Rating 5000VA, 60 Hz, Phase Three, 70 Degrees C Temp. Rise, Mounting Portable, Enclosure Material Black Steel, Height 19 in, Depth 17 in, Width 12 in, Standards CE, Includes Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- LEVITON Nonground Recept 15A Wht (00223-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWRTR)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (30C518)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 0 Hz, Metal (SCD30S24DN)
- Dayton Voltage Converters