Shop All Voltage Converters
Dayton
Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz
Mfr # 16V988
Zoro # G4672814
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V AC to 220V AC, 220V AC to 110V AC
- Enclosure Material Black Vented Metal
- Mounting Portable
- Hz 50/60 Hz
- Phase Single
Product Information
- Brand Dayton
- MFR # 16V988
- Zoro # G4672814
- UPC # 190735129753
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 9 in |
Width | 9-3/4 in |
Depth | 10-3/4 in |
Details
Item | Step Up/Step Down Voltage Converter |
Converts | 110V AC to 220V AC, 220V AC to 110V AC |
VA Rating | 3kVA |
Enclosure Material | Black Vented Metal |
Mounting | Portable |
Hz | 50/60 Hz |
Phase | Single |
Includes | (2) Outlets, 25A Fuse, Insulated Power Cord, On/Off Switch With Power Indicator Light |
Description
Step Up/Step Down Voltage Converter, Converts 110 to 220V AC, 220 to 110V AC, VA Rating 3kVA, 50/60 Hz, Phase Single, Mounting Portable, Enclosure Material Black Vented Metal, Height 9 in, Depth 10.75 in, Width 9.75 in, Includes (2) Outlets, 25A Fuse, Insulated Power Cord, On/Off Switch With Power Indicator Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593V)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPK)
- SIEMENS Contactor, 3 Poles, 110V AC, 16 A (3RT20182AF01)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- DAYTON Step Up/Step Down Voltage Converter, 230V AC to 115V AC, 3000VA, 60 Hz, Black Steel (467L76)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- Dayton Converters