Shop All Utility Cart Accessories
Dayton
Steering Bar, 49-1/2 In.
Mfr # 21D025
Zoro # G4793871
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49 1/2 in
- Material Steel
- Color Red
- For Use With No. 21D020 Roller Unit
- Overall Width 9 1/2 in
Product Information
- Brand Dayton
- MFR # 21D025
- Zoro # G4793871
- UPC # 190735156841
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Overall Length | 49 1/2 in |
Overall Width | 9 1/2 in |
Handle Length | 9 1/2 in |
Bar Dia. | 1 3/8 in |
Details
Material | Steel |
Color | Red |
Item | Steering Bar |
For Use With | No. 21D020 Roller Unit |
Finish | Powder Coated |
Description
Steering Bar, Handle Length 9 1/2 in, Bar Dia. 1 3/8 in, Finish Powder Coated, Material Steel, Color Red, Overall Length 49 1/2 in, Overall Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1 ALLY SPAS, HDG, UPC, 8058903 (8058903)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 4' - 4-ply (EE4-901-04-T3)
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- DAYTON Turning Bar, 36 In. (21D028)
- DAYTON Steering Bar, 36 In. (21D024)
- DAYTON Steering Bar, 49-1/2 In. (21D027)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 1 piece (DBE-10-1)
- KNAACK Mobile Cart Security Paneling, Steel, Tan (CA-02)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- Dayton Utility & Storage Carts