Shop All Utility Cart Accessories
Dayton
Steering Bar, 36 In.
Mfr # 21D024
Zoro # G4793835
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Material Steel
- Color Red
- For Use With No. 21D020 Roller Unit
- Finish Powder Coated
Product Information
- Brand Dayton
- MFR # 21D024
- Zoro # G4793835
- UPC # 190735156834
- Country of Origin China
- Category Utility Cart Accessories
Dimensions
Overall Length | 36 in |
Overall Width | 9 1/2 in |
Bar Dia. | 1 3/8 in |
Handle Length | 9 1/2 in |
Details
Material | Steel |
Color | Red |
Item | Steering Bar |
For Use With | No. 21D020 Roller Unit |
Finish | Powder Coated |
Description
Steering Bar, Handle Length 9 1/2 in, Bar Dia. 1 3/8 in, Finish Powder Coated, Material Steel, Color Red, Overall Length 36 in, Overall Width 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- DITCHPIG 3/4 in. x 20 ft. 16000 lbs. Breaking Strength Kinetic Recovery Rope (447511)
- VESTIL Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24 (HDOS-1624-9-NM)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- DAYTON Turning Bar, 36 In. (21D028)
- DAYTON Steering Bar, 49-1/2 In. (21D027)
- DAYTON Steering Bar, 49-1/2 In. (21D025)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- LUXOR Stackable Storage Bins, (8 L) (MBS-DR-8L)
- Dayton Utility Cart Accessories