Shop All Tower Lights
Dayton
Steel Wall Mount Bracket
Mfr # 26ZT32
Zoro # G2854875
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 22 mm
- Housing Material Steel
- For Use With 26ZT33-26ZT44
- Height 3 in
- Length 2 7/10 in
Product Information
- Brand Dayton
- MFR # 26ZT32
- Zoro # G2854875
- UPC # 190735211663
- Country of Origin Korea, Republic of
- Category Tower Lights
Dimensions
Diameter | 22 mm |
Height | 3 in |
Length | 2 7/10 in |
Width | 1 1/4 in |
Details
Item | Wall Mount Bracket, Steel |
Housing Material | Steel |
For Use With | 26ZT33-26ZT44 |
Color | Silver |
Mounting | Bracket |
Description
Tower Light Mounting Style Bracket, Body Color Silver, For Use With 26ZT33-26ZT44, Housing Material Steel, Length 2 7/10 in, Width 1 1/4 in, Height 3 in, Diameter 22 mm, Wall Mount Bracket, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY SIZE 10 CLASS 0 LINEMAN GLOVE (E011B/10)
- ARMOR GUYS Cut-Resistant Glove, ANSI A3, 2XL, PK12 (00-830-XXL)
- 3M Versaflo(TM) Hood Assembly, White (S-655)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G38)
- DAYTON Tower Light LED Module, Blue, 1.5W (30XT70)
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.12A, Rd, Org, Gr (XVC6B35S)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- ZORO SELECT Tower Light, Steady, Surface Mnt, Am, Gr, Rd (6JZG8)
- WERMA Mini Incandescent Bulb, 5.0W, 115V, PK10 (95584001)
- FEDERAL SIGNAL Tower Light LED Module, 120V, 100mm, Clr (LSLD-120C)
- WERMA Conduit Base (97584090)
- Dayton Safety Alarms and Warnings