Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 19,995 cfm, 115/208-230V
Mfr # 7CF34
Zoro # G2043553
original price:
$1,686.35
new price: $1,684.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,684.99
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
- Dimension C 7 in
- Galvanized Wall Shutter No. 1C211
Product Information
- Brand Dayton
- MFR # 7CF34
- Zoro # G2043553
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Dimension C | 7 in |
Height | 54 in |
Flange Width | 54 in |
Dimension A | 54 in |
Dimension B | 23 1/2 in |
Dimension D | 2 in |
Venturi Clearance Dia. | 48 1/2 in |
Shaft Dia. | 1 1/4 in |
Dimension F | 48 1/2 in |
Venturi Depth | 7 in |
Width (In.) | 54 in |
Flange Depth | 2 in |
Dimension E | 16 1/2 in |
Bearing Size | 1 1/4 in |
Max. Depth | 23 1/2 in |
Blade Diameter | 48 in |
Venturi Diameter | 48 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 54 in |
Overall Width | 54 in |
For Cut-Out Length | 50 1/2 in |
For Cut-Out Height | 50 1/2 in |
For Cut-Out Width | 50 1/2 in |
Overall Depth | 23 1/2 in |
Shaft Diameter | 1 1/4 in |
Width | 54" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,995 cfm, Maximum Noise Level 16.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Louver Kit, 24x24 In (LV-IY-G 24 x 24)
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- BRIGHT DYES Dye Tracer Tablet, Red, PK200 (101100)
- DAYTON Electric Wall/Ceiling Unit Heater, 60.2 A (804T15)
- DAYTON Med Duty Fan, 33,227 cfm, 208-230/460V (7M832)
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHB4)
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- DAYTON Exhaust Fan, 54 In, Less Drive Package (1AHA6)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8E0)
- TPI INDUSTRIAL Commercial Exhaust Fan, 48", Belt-Drive, 230/460V, 1HP, 3-Ph, Gray (CE-48B-3)
- Dayton Belt Driven Exhaust Fans