Shop All Belt Driven Exhaust Fans
Dayton
Std Duty Fan, 16,646 cfm, 115/208-230V
Mfr # 7CF20
Zoro # G1202521
product price: $1,380.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,380.99
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Exhaust/Supply Fan Motor HP 3/4 hp
- Drive Package With Motor Included Yes
- Propeller Material Galvanized Steel
- Venturi Depth 6 in
Product Information
- Brand Dayton
- MFR # 7CF20
- Zoro # G1202521
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 42 in |
Venturi Depth | 6 in |
Max. Depth | 23 1/2 in |
Flange Depth | 2 in |
Height | 46 in |
Flange Width | 46 in |
Dimension C | 6 in |
Dimension A | 46 in |
Dimension B | 23 1/2 in |
Dimension E | 17 1/2 in |
Shaft Dia. | 1 1/4 in |
Venturi Clearance Dia. | 42 1/2 in |
Dimension D | 2 in |
Width (In.) | 46 in |
Dimension F | 42 1/2 in |
Bearing Size | 1 1/4 in |
Overall Width | 46 in |
Shaft Diameter | 1 1/4 in |
Blade Diameter | 42 in |
For Cut-Out Length | 44 1/2 in |
Venturi Diameter | 42 1/2 in |
Overall Height | 46 in |
Overall Depth | 23 1/2 in |
For Cut-Out Width | 44 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 44 1/2 in |
Width | 46" |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 16,646 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 16,646 cfm, Maximum Noise Level 19.7 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Pressure Control, 98 deg./310 deg. (S1-025-17620-009)
- DAYTON Blade, Fan, 20 In (2C367)
- WAC 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (WC20)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-1LF)
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V (7M8D9)
- DAYTON Exh Fan 36 In, Less Drive Pkg, Std Duty (1WDC2)
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V (7CF37)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1WDC4)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V (7M817)
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V (7M8H4)
- Dayton Belt Driven Exhaust Fans