Shop All Platform Trucks
Dayton
Standard Platform Truck, 3000 lb., 72 In L
Mfr # 13X470
Zoro # G6176825
product price: $734.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 36 in
- Color Silver
- Wheel Type Phenolic
- Handle Type Raised
Product Information
- Brand Dayton
- MFR # 13X470
- Zoro # G6176825
- UPC # 190735128367
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 72 in |
Overall Width | 36 in |
Deck LxWxH | 72 in x 36 in x 11-1/2 in |
Deck Height | 11 1/2 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Deck Width | 36 in |
Deck Length | 72 in |
Overall LxWxH | 72 in x 36 in x 44 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 3,000 lb, Overall Height 44 in, Overall Length 72 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 11 1/2 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- VESTIL Pneumatic Wheel 16x4 5/8" Bearing (WHL-PN-16X4-5/8)
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- DEUER Cable Block Swivel Eye 2 (DB20E)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X463)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL3)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD3)
- CSL Platform Cart, w/8" Casters (2111GY-010)
- Dayton Platform & Panel Trucks