Shop All Platform Trucks
Dayton
Standard Platform Truck, 3000 lb., 60 In L
Mfr # 13X469
Zoro # G5688837
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 44 in
- Overall Width 36 in
- Color Silver
- Wheel Type Phenolic
- Handle Type Raised
Product Information
- Brand Dayton
- MFR # 13X469
- Zoro # G5688837
- UPC # 190735128350
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 44 in |
Overall Length | 60 in |
Overall Width | 36 in |
Deck LxWxH | 60 in x 36 in x 11-1/2 in |
Caster Wheel Width | 2 in |
Deck Length | 60 in |
Deck Height | 11 1/2 in |
Deck Width | 36 in |
Caster Wheel Dia. | 8 in |
Overall LxWxH | 60 in x 36 in x 44 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 3,000 lb, Overall Height 44 in, Overall Length 60 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 11 1/2 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 11 ft 3 in Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Powder Coated Finish (M12SC C1)
- CASTERHQ 3-1/2"x1.25" Gray Polyurethane ON POLYOLEFIN Wheel- 1/2"-13x1" Threa (LDTLSPP312X125)
- RWM Plate Caster, 5" Wheel dia. (S45-PNC-0520-R)
- TIMBER TUFF Log Dolly (TMW-16)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X474)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC8)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC5)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- Dayton Platform Trucks