Shop All Platform Trucks
Dayton
Standard Platform Truck, 2200 lb., 60 In L
Mfr # 2TUK9
Zoro # G6086692
original price:
$647.82
9% off
new price: $588.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 60 in
- Overall Width 30 in
- Color Gray
- Load Capacity 2,200 lb
Product Information
- Brand Dayton
- MFR # 2TUK9
- Zoro # G6086692
- UPC # 190735233528
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11 in |
Deck Height | 11 in |
Deck Length | 60 in |
Caster Wheel Width | 1-5/8 in |
Caster Wheel Dia. | 6 in |
Deck Width | 30 in |
Overall LxWxH | 60 in x 30 in x 40 in |
Caster Width | 1-5/8 in |
Description
General Purpose Plastic-Deck Platform Truck, Load Capacity 2,200 lb, Overall Height 37 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Plastic, Deck Height 11 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108246-D2)
- FAIRBANKS Rubber Mold-On Wheels, 10"x3" (510-SX)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X468)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMD7)
- DAYTON U-Boat Platform Truck, 2000 lb., 61 In. L (4VMD1)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 24, 1200 Lb. Capacity (952112P)
- Dayton Platform Trucks