Shop All Platform Trucks
Dayton
Standard Platform Truck, 2000 lb., 60 In L
Mfr # 13X467
Zoro # G5574107
original price:
$885.50
9% off
new price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 60 in
- Overall Width 36 in
- Color Silver
- Load Capacity 2,000 lb
Product Information
- Brand Dayton
- MFR # 13X467
- Zoro # G5574107
- UPC # 190735128336
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 60 in |
Overall Width | 36 in |
Deck LxWxH | 60 in x 36 in x 10 in |
Deck Height | 10 in |
Deck Length | 60 in |
Caster Wheel Dia. | 6 in |
Deck Width | 36 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 60 in x 36 in x 42 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 42 in, Overall Length 60 in, Overall Width 36 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 10 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS S Hook, 5/8 in., 1225 lb., Weld On (SHA0625)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- US CARGO CONTROL 6" E Track Rope Tie Off (RTO6-Y)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, Face Brake, Loads Up To 1250 lb (16CA05201SFBA)
- DAYTON Standard Platform Truck, 2400 lb., 72 In L (13X478)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X471)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- DAYTON Standard Platform Truck, 3000 lb., 60 In L (13X469)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X472)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X465)
- PAKE HANDLING TOOLS Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty (PAKYF2448)
- Dayton Platform Trucks