Shop All Platform Trucks
Dayton
Standard Platform Truck, 2000 lb., 36 In L
Mfr # 13X471
Zoro # G6080173
original price:
$541.76
9% off
new price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Width 24 in
- Color Silver
- Load Capacity 2,000 lb
- Wheel Type Polyolefin
Product Information
- Brand Dayton
- MFR # 13X471
- Zoro # G6080173
- UPC # 190735128374
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 41 in |
Overall Length | 36 in |
Overall Width | 24 in |
Deck LxWxH | 36 in x 24 in x 8-1/2 in |
Caster Wheel Width | 2 in |
Deck Height | 8 1/2 in |
Caster Wheel Dia. | 5 in |
Deck Length | 36 in |
Deck Width | 24 in |
Overall LxWxH | 36 in x 24 in x 41 in |
Caster Width | 2 in |
Description
Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 36 in, Overall Width 24 in, Deck Construction Solid, Deck Material Aluminum, Deck Gauge 11 ga, Deck Height 8 1/2 in, Deck Length 36 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Aluminum, Handle Type Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX76)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK4 (416P09)
- KEEPER Pulley Block Assembly, 8,000 lbs capacity (KTA15120)
- APACHE 4" Ready Set Staple Tool (RSC187-4) (25091312)
- DAYTON Standard Platform Truck, 2000 lb., 48 In L (13X472)
- DAYTON Standard Platform Truck, 2200 lb., 60 In L (2TUK9)
- DAYTON Standard Platform Truck, 2400 lb., 60 In L (13X476)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC8)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC7)
- ZORO SELECT Extendable Plaftorm Truck, 250 lb. (2TUT8)
- Dayton Platform Trucks