Shop All Axial Fans and Accessories
Dayton
Standard Oblong Axial Fan, 230V AC, 196/229 cfm, 5-15/16 in W.
Mfr # 55VD35
Zoro # G500443519
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PBT Plastic
- CFM @ 0.000-In. SP 196/229
- Depth 2 in
- Height 6 3/4 in
- Housing Material Aluminum
Product Information
- Brand Dayton
- MFR # 55VD35
- Zoro # G500443519
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 in |
Height | 6 3/4 in |
Width | 5 15/16 in |
Fan Cord Length | No Cord |
Description
Standard Oblong Axial Fan, Fan Shape Oblong, Mounting Eye O.C. 6 3/8 in, Height 6 3/4 in, Depth 2 in, Width 5 15/16 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 196/229, Watts 24/30, Voltage 230V AC, 50/60 Hz, 0.11/0.14 Amps, Electrical Connection - Fans Terminals, Sound Level 59/62, IP Rating IP33, Air Flow 196/229 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2900/3300 RPM, Motor Design Permanent Split Capacitor, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Dual Run Capacitor, CD35+6X440R (CD35+6X440R)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- JOHNS MANVILLE Duct Insulation, 1" x 24" x 48" (17750)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- DAYTON Axial Blower, Square, 24V DC, - Phase, 35.9 cfm cfm, 4 3/4 in W. (5JME5)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- Dayton Axial Fans and Accessories