Shop All Axial Fans and Accessories
Dayton
Standard Oblong Axial Fan, 120V AC, 197/232 cfm, 5-15/16 in W.
Mfr # 55VD26
Zoro # G500443441
product price: $44.05
/ea
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PBT Plastic
- CFM @ 0.000-In. SP 197/232
- Depth 2 in
- Height 6 3/4 in
- Housing Material Aluminum
Product Information
- Brand Dayton
- MFR # 55VD26
- Zoro # G500443441
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 2 in |
Height | 6 3/4 in |
Width | 5 15/16 in |
Fan Cord Length | No Cord |
Description
Standard Oblong Axial Fan, Fan Shape Oblong, Mounting Eye O.C. 6 3/8 in, Height 6 3/4 in, Depth 2 in, Width 5 15/16 in, Fan Cord Length No Cord, CFM @ 0.000-In. SP 197/232, Watts 27/32, Voltage 120V AC, 50/60 Hz, 0.23/0.29 Amps, Electrical Connection - Fans Terminals, Sound Level 59/63, IP Rating IP33, Air Flow 197/232 cfm, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2900/3300 RPM, Motor Design Permanent Split Capacitor, Motor Insulation Class A, Max. Ambient Temp. 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWC CONTROLS Damper, Rectangular, 12" x 12" S.P. (PRD-12X12)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A635)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. x 25 ft. L, Rubber (0337-0125-0001)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EV0)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC65)
- DAYTON Standard Square Axial Fan, Square, 48V DC, - Phase, 75 cfm (2RTH8)
- DAYTON Fan Guard, 3-1/8"x3-1/8" (31CC60)
- DAYTON Fan Guard, 3-1/8" (31CC74)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD69)
- WIEGMANN Exhaust Grille, 9"x8" (EGFBF66)
- Dayton Axial Fans and Accessories