Shop All Air Circulators
Dayton
Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM
Mfr # 20932
Zoro # G2929227
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Diameter 20"
- Oscillation Oscillating
- Air Flow 1657/2060/3100 CFM
- Voltage 115VAC
Product Information
- Brand Dayton
- MFR # 20932
- Zoro # G2929227
- UPC # 190735331873
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 23-7/16" |
Width | 23-7/16" |
Shaft Dia. | 5/8" |
Blade Dia. | 20" |
Max. Depth | 21-3/4" |
Outside Dia. | 23" |
Cord Length | 15 ft. |
Fan Cord Length | 15 ft |
Depth | 21 3/4 in |
Description
Standard-Duty Quiet-Design Industrial Fan, Blade Dia. 20 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 3100, CFM Low 1657, Air Velocity @ 20 Ft. 275 fpm, Motor HP 1/5 hp, Motor RPM 1120/745/600, Operating Amps 1.65, Fan Mounting Location Wall, Fan Accessory Style Quiet Design, Fan RPM 1120, Sound Level 69/60/57 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 193, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Speed Control, Slide Type (SCS5)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- CENTURY 5in. Dia.Double Shaft Motors w/Base (DBL6409)
- AIR HANDLER Activated Carbon Air Filter, 20x24x1" (6B850)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Non-Oscillating, 115VAC, 1805/2113/2600 CFM (20935)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD05)
- DAYTON Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM (13F047)
- DAYTON Mobile Outdoor Air Circulator 36" Non-Oscillating, 120VAC, 8350/12,250 CFM (2RDZ3)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 2670 CFM (70830)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- Dayton Air Circulators