Shop All Portable Utility Fans
Dayton
Standard Duty Industrial Fan, Phase 3
Mfr # 216NU6
Zoro # G8625073
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 60 Hz
- Blade Diameter 30 in
- Fan Mounting Location Ceiling, Post, Wall
- Depth 13 9/16 in
- Voltage 208 to 230/460V AC
Product Information
- Brand Dayton
- MFR # 216NU6
- Zoro # G8625073
- UPC # 190735148556
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Blade Diameter | 30 in |
Depth | 13 9/16 in |
Shaft Dia. | 1/2 in |
Width | 33 in |
Height | 33 in |
Details
Hz | 60 Hz |
Fan Mounting Location | Ceiling, Post, Wall |
Item | Standard-Duty Industrial Fan |
Voltage | 208 to 230/460V AC |
Number of Speeds | 1 |
Air Flow | 9,450 cfm |
Oscillation | Non-Oscillating |
Max. Ambient Temp. | 104 Degrees F |
Motor HP | 1/2 hp |
Watts | 430 |
Motor Enclosure | Totally Enclosed Air Over |
Phase | 3 |
Motor Type | 3 Phase |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 208 to 230/460V AC, 3 Phase, Air Velocity @ 20 Ft. 755 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 75dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 430, Motor Type 3 Phase, Height 33 in, Width 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Thermostat Guard, Ring, Solid, Clear Plastic (F29-0143)
- CARRIER Hk06Wc069 Pressure Switch (HK06WC069)
- B & K DURA-COOL ROLL 29""X144"" (3078)
- KEYSTONE Wall Sleeve for Through the Wall AC, 26" (KSTSLV1)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NR8)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU3)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- Dayton Portable Utility Fans