Shop All Portable Utility Fans
Dayton
Standard Duty Industrial Fan, Phase 1
Mfr # 216NU2
Zoro # G8625195
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Totally Enclosed Air Over
- Blade Diameter 24 in
- Hz 60 Hz
- Depth 24 1/4 in
- Oscillation Non-Oscillating
Product Information
- Brand Dayton
- MFR # 216NU2
- Zoro # G8625195
- UPC # 190735148518
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Blade Diameter | 24 in |
Depth | 24 1/4 in |
Shaft Dia. | 1/2 in |
Width | 27 in |
Height | 31 in |
Details
Motor Enclosure | Totally Enclosed Air Over |
Hz | 60 Hz |
Oscillation | Non-Oscillating |
Motor HP | 1/2 hp |
Air Flow | 6,050 cfm |
Max. Ambient Temp. | 104 Degrees F |
Voltage | 277V AC |
Watts | 450 |
Item | Standard-Duty Industrial Fan |
Phase | 1 |
Fan Mounting Location | Ceiling, Post, Wall |
Number of Speeds | 1 |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 277V AC, 1 Phase, Air Velocity @ 20 Ft. 450 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 73dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 450, Height 31 in, Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hzd. Loc. Vent, 14-3/4 In, 208-230/460V (7HY51)
- TPI INDUSTRIAL Workstation Fan 12" Non-Oscillating, 120VAC, 1,120/1,420/1,650 cfm (U-12-TE)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V246GB1-001C)
- YELLOW JACKET Hose Depressor, PK10 (19302)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU3)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV2)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- Dayton Portable Utility Fans