Shop All Portable Utility Fans
Dayton
Standard Duty Industrial Fan, Phase 1
Mfr # 216NU1
Zoro # G8625125
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 6,050 cfm
- Voltage 208V AC
- Depth 24 1/4 in
- Motor Enclosure Totally Enclosed Air Over
- Fan Mounting Location Ceiling, Post, Wall
Product Information
- Brand Dayton
- MFR # 216NU1
- Zoro # G8625125
- UPC # 190735148501
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 24 1/4 in |
Width | 27 in |
Shaft Dia. | 1/2 in |
Height | 31 in |
Blade Diameter | 24 in |
Details
Air Flow | 6,050 cfm |
Voltage | 208V AC |
Motor Enclosure | Totally Enclosed Air Over |
Fan Mounting Location | Ceiling, Post, Wall |
Hz | 60 Hz |
Oscillation | Non-Oscillating |
Phase | 1 |
Number of Speeds | 1 |
Motor HP | 1/2 hp |
Max. Ambient Temp. | 104 Degrees F |
Watts | 430 |
Item | Standard-Duty Industrial Fan |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 208V AC, 1 Phase, Air Velocity @ 20 Ft. 450 fpm, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Post, Wall, Sound Level 74dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 430, Height 31 in, Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70DA-1C)
- IEC CAMLOCK SHAFT HEX HEAD 2 (G070-70019837)
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- HONEYWELL Furnace Humidifier (HE220A1060)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU2)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU3)
- CD 36 Portable Tilt Drum Blower Fan, Direct Drive (SFDC-900BT0)
- Dayton Portable Utility Fans