Shop All Direct Drive Exhaust Fans
Dayton
Standard Duty Industrial Fan, Phase 1
Mfr # 216NT6
Zoro # G8665883
original price:
$671.93
10% off
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Watts 370/450
- Voltage 115V AC
- Air Flow 8,800/9,800 cfm
- Shaft Dia. 1/2 in
Product Information
- Brand Dayton
- MFR # 216NT6
- Zoro # G8665883
- UPC # 190735148402
- Country of Origin China
- Category Direct Drive Exhaust Fans
Dimensions
Shaft Dia. | 1/2 in |
Width | 33 in |
Height | 33 in |
Height Adjustment | 41 1/2 in to 59 in |
Base Dia. | 27 in |
Blade Diameter | 30 in |
Depth | 13 9/16 in |
Details
Phase | 1 |
Watts | 370/450 |
Voltage | 115V AC |
Air Flow | 8,800/9,800 cfm |
Item | Standard-Duty Industrial Misting Fan |
Max. Ambient Temp. | 104 Degrees F |
Oscillation | Non-Oscillating |
Motor Enclosure | Totally Enclosed Air Over |
Fan Mounting Location | Pedestal |
Number of Speeds | 2 |
Hz | 60 Hz |
Motor HP | 1/2 hp |
Description
Standard-Duty Industrial Misting Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Air Velocity @ 20 Ft. 760/705 fpm, Motor HP 1/2 hp, Fan Mounting Location Pedestal, Sound Level 75dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 370/450, Height 33 in, Width 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE ProSource FR01-4X12W Floor Register, 12 in W x 4 in H Duct Opening, Steel, White (FR01-4X12W)
- TJERNLUND PRODUCTS Fan Switch (950-1007)
- BEACON MORRIS Right Hand End Cover (TP20-EC3R)
- DANFOSS T2 Style Orifice 00 (068-2003)
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10E048)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D972)
- DAYTON Exhaust Fan, 24 In, 115/230V (10D978)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT5)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D983)
- FOSTORIA Modular Dock Fan, 18In., 1/8Hp, 115V, 1Ph, (LDF-18-TE)
- Dayton Direct Drive Exhaust Fans