Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM
Mfr # 7DC97
Zoro # G2604703
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 20"
- Oscillation Non-Oscillating
- Air Flow 3055/4700 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 7DC97
- Zoro # G2604703
- UPC # 00194484317621
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Height | 23" |
Width | 23" |
Cord Length | 10 ft. |
Outside Dia. | 23" |
Shaft Dia. | 1/2" |
Blade Dia. | 20" |
Max. Depth | 12-1/4" |
Depth | 12 1/4 in |
Fan Cord Length | 10 ft |
Description
Standard-Duty Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 4700, CFM Low 3055, Air Velocity @ 20 Ft. 580/375 fpm, Motor HP 1/4 hp, Motor RPM 1075/750, Operating Amps 0.94/0.66, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1075, Sound Level 76dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 198, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in, Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (Q631-400S L)
- JOHNSON CONTROLS Lube Oil Control, 8 to 70 PSI (P28AA-17C)
- HONEYWELL THERMAL SOLUTIONS Rm7800L1012 120V Automatic (RM7800L101)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ39)
- DAYTON Standard-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2900/4500 CFM (7DC93)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- DAYTON Standard-Duty Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 12,600 CFM (3PEH2)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP7)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- ILIVING BLDC 24 in. Black Wall and Ceiling Fan (ILG8W24-51EC)
- Dayton Air Circulators