Shop All Air Circulators
Dayton
Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM
Mfr # 7DC96
Zoro # G2604773
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 18"
- Oscillation Oscillating
- Air Flow 2900/4500 CFM
- Voltage 115VAC
- Number of Speeds 2
Product Information
- Brand Dayton
- MFR # 7DC96
- Zoro # G2604773
- UPC # 00194484317614
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 18" |
Height | 23" |
Shaft Dia. | 1/2" |
Blade Dia. | 18" |
Outside Dia. | 23" |
Cord Length | 10 ft. |
Width | 23" |
Max. Depth | 14-1/4" |
Fan Cord Length | 10 ft |
Depth | 14 1/4 in |
Description
Standard-Duty Industrial Fan, Blade Dia. 18 in, Stationary, Oscillating, 2 Speeds, Voltage 115V AC, 1 Phase, CFM High 4500, CFM Low 2900, Air Velocity @ 20 Ft. 360/310 fpm, Motor HP 1/4 hp, Motor RPM 1075/750, Operating Amps 1.7/.1.6, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1075/700, Sound Level 70dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 183/147, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in, Width 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Capacitor, 370V, Oval (PE-12-0500)
- DELTA INVERTER COOLING 140MM 24V-DC FAN (FFB1424VHG)
- JOHNSON CONTROLS Electronic Temp Control, Mod Low Range, -30 Degrees to 130 Degrees F (A350AB-1C)
- WHITE-RODGERS Thermostat, 5-2 Programs, 1 H 1 C, Battery, 24VAC (01F78 151S1)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- DAYTON Guard 20" (2ATB8)
- DAYTON Mounting Bracket, 14 1/2 in H, Steel, Includes Secondary Safety Support Cable (1ZCP6)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- DAYTON Air Circulator 24" Non-Oscillating, 115VAC, 6400 CFM (4VAC4)
- K-TOOL INTERNATIONAL 30" Oscillating Pedestal Industrial Fan (KTI77734)
- Dayton Air Circulators