Shop All Solenoid Valves
Dayton
Stainless Steel Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 016661
Zoro # G2952101
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 2-Way
- Orifice Dia. 3/64 in
- Valve Configuration Normally Closed
- Body Material - Valves Stainless Steel
Product Information
- Brand Dayton
- MFR # 016661
- Zoro # G2952101
- UPC # 190735218044
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 3/64 in |
Pipe Size | 1/4" |
Overall Length | 1 1/2 in |
Overall Height | 2 7/8 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/16 in |
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Coefficient of Volume (Cv) 0.05, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Water - Maximum 150 psi, Fluid Temperature - Maximum 400 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN VALVE P440F 4 4 in. PVC Flanged Swing Check Valve - Schedule 80 (P440F 4")
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560018822)
- RESTORATION KS3101AL Wall Mount Pot Filler Kitchen Faucet (KS3101AL)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD8)
- DAYTON 120VAC Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (008038)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (016652)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (007128)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008608)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008040)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016656)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- Dayton Solenoid Valves