Shop All Solenoid Valves
Dayton
Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size
Mfr # 008049
Zoro # G3155196
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 2-Way
- Orifice Dia. 3/32 in
- Valve Configuration Normally Open
- Body Material - Valves Stainless Steel
Product Information
- Brand Dayton
- MFR # 008049
- Zoro # G3155196
- UPC # 190735278437
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Orifice Dia. | 3/32 in |
Overall Height | 4 in |
Overall Length | 1 1/2 in |
Pipe Size | 1/4" |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 3/32 in |
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Coefficient of Volume (Cv) 0.17, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Water - Maximum 75 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4719L-EG-2)
- ZURN Shower Valve Repair Kit (RK7000-50)
- INTERSTATE PNEUMATICS Brass 25 PK (FPP62B-25K)
- NIBCO Gate Valve, Class 125, 4 In., Flange (F-619-RWS)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008607)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008041)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (016652)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size (016650)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (008042)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008614)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H232)
- Dayton Valves