Shop All Trailer Jacks & Accessories
Dayton
Stabilizing Jack, Ratchet, 100,000 Lb.
Mfr # 26W615
Zoro # G6146332
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Material Solid Rubber
- Standards Meet OSHA Regulations
- With Wheels Yes
- Static Load Capacity 100,000 lb
- Material Steel
Product Information
- Brand Dayton
- MFR # 26W615
- Zoro # G6146332
- UPC # 190735210727
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Wheel Width | 1 3/4 in |
Height Adjustment Method | Ratchet |
Base Size | 16" x 18" |
Wheel Diameter | 10 in |
Base Dimensions | 16 in x 18 in |
Top Plate Dimensions | 7-3/4 in Dia |
Details
Wheel Material | Solid Rubber |
Standards | Meet OSHA Regulations |
With Wheels | Yes |
Static Load Capacity | 100,000 lb |
Material | Steel |
Wheel Type | 10" Hard Rubber |
Trailer Jack Adjustment Method | Ratchet |
Top Area | 7-3/4" Dia. |
Includes | Removable 20 in Handle |
Color | Yellow |
Item | Trailer Stabilizing Jack |
Lifting Capacity | 40,000 lb |
Adjustment Range | 44-1/2 in to 57 in |
Type | Ratchet |
Description
Trailer Stabilizing Jack, Ratchet, Static Load Capacity 100,000 lb, Adjustment Range 44-1/2 in to 57 in, Lifting Capacity 40,000 lb, Yellow, Base Dimensions 16 in x 18 in, Top Plate Dimensions 7-3/4 in Dia, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 3/4 in, Wheel Diameter 10 in, Includes Removable 20 in Handle, Standards Meet OSHA Regulations, With Wheels Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coupling, Dummy (035036)
- HD DRIVEN Hub Cap Metal Front Axle Push On 4 Notch (076-00384)
- WEATHERTECH Front and Rear Floorliners, 45266-1-2 (45266-1-2)
- GROCO Stainless Steel Hose Barb Thru-Hull Fitting - 1-1/8" (HTH-1125-S)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (3KR77)
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- DAYTON Stabilizing Jack Sign, Aluminum, 9-7/8 In (26W611)
- DAYTON Stabilizing Jack, Spin Top, 100000Lb (1F144)
- DAYTON Stabilizing Jack, Ratchet, 100,000 Lb. (26W614)
- DAYTON Stabilizing Jack, Ratchet, 80000Lb (4W287)
- FULTON Fulton XP10 0101 Bolt-Thru Swivel-Mount Sidewind Trailer Jack with 6" Wheel - 1200 lbs. (XP10 0101)
- Dayton Trailer Jacks & Accessories