Shop All Wire Rope & Cable
Dayton
SS Cable, 1/8 In, 500 Ft, 340 Lb Capacity
Mfr # 1DLC5
Zoro # G1126596
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7 x 7
- Cable Size 1/8 in
Product Information
- Brand Dayton
- MFR # 1DLC5
- Zoro # G1126596
- UPC # 190735134603
- Country of Origin China
- Category Wire Rope & Cable
Dimensions
Outside Dia. | 1/8 in |
Cable Size | 1/8 in |
Length | 500 ft |
Spool Width | 3 in |
Cable Diameter | 1/8 in |
Overall Diameter | 1/8 in |
Overall Length | 500 ft |
Details
Item | Wire Rope |
Material | 304 Stainless steel |
Coated/Uncoated | Uncoated |
Strand Type | 7 x 7 |
Coating Material | None |
Working Load Limit | 340 lb |
Wire Rope End Type | None |
Standards | ASTM A1023 |
Lifting Capability | For Lifting |
Breaking Strength | 1,700 lbf |
Lubrication | Unlubricated |
Coating | Uncoated |
Core Type | IWRC |
Rope Strand Classification | 7 x 7 |
Color | Silver |
End Type | Plain |
Description
Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 340 lb, Breaking Strength 1,700 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Ken Forging, Turnbuckle Stub, 1-8 x 9", Carbon, Left Hand, (TBS-10-LH)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- DAYTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R50)
- DUTTON-LAINSON Winch Ratchet/Pulling 1400Lb (DL1402A)
- DAYTON SS Cable, 1/8 In, 100 Ft, 340 Lb Capacity (1DLD3)
- DAYTON SS Cable, 5/16 In, 100 Ft, 1800 Lb Capacity (1DLD6)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, SS (2TAY6)
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Clear Vinyl (33RF97)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, SS (2VJR7)
- DAYTON Cable, 1/4 In, 50 Ft, 1400 Lb Capacity (1DLB9)
- J.W. WINCO GN111.2-150-14-B-TR Retaining Cable (111.2-150-14-B-TR)
- Dayton Chains, Ropes & Cables