Shop All Fire and Smoke Dampers
Dayton
Square Fire/Smoke Damper, 9-3/4 In. W
Mfr # 3HGK1
Zoro # G2469512
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Vertical/Horizontal
- Actual Width 9 3/4 in
- Includes Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
- Voltage 120 V
- Depth 21 in
Product Information
- Brand Dayton
- MFR # 3HGK1
- Zoro # G2469512
- UPC # 190735289174
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Actual Width | 9 3/4 in |
Depth | 21 in |
Actual Height | 9 3/4 in |
Nominal Duct Height | 10 in |
Nominal Duct Width | 10 in |
Rough Opening Width | 10 in |
Overall Width | 10 in |
Overall Height | 9 3/4 in |
Overall Length | 21 in |
Description
9.75 In.H 21 In.L 10 In.W GalvStl Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 9 3/4 in, Overall Length 21 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 10 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 10 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Quick Disc-HT, T1111, PK20 (T1111)
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 300F, 4-1/2 In. L (TS2S-075)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 15 in W, 9 63/64 in L (BGF06)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct Mount Metal 8' (TE-6311M-1)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG9)
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGD3)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- U.S. FIREPLACE PRODUCTS The Top Damper - 13" x 18" - Chimney Damper (TD1318)
- Dayton Dampers