Shop All Fire and Smoke Dampers
Dayton
Square Fire Damper, 17-3/4 In. W
Mfr # 2TGG1
Zoro # G1815326
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Square
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Shape Square
Product Information
- Brand Dayton
- MFR # 2TGG1
- Zoro # G1815326
- UPC # 190735233269
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Width | 18 in |
Nominal Duct Height | 18 in |
Damper Depth | 3 11/16 in |
Damper Width | 17 3/4 in |
Damper Height | 17 3/4 in |
Rough Opening Width | 18 in |
Overall Height | 13 3/4 in |
Overall Width | 17 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
17.75 In.H-W 3.7 In.L Square GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 13 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 1.6 sq ft, Overall Width 17 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- ZORO SELECT Return Air Grille, 9.75 X 9.75, White, Steel (4MJP4)
- LOCHINVAR Wtr1044 Anode Rod, Aluminum (WTR1044)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 7 in W, 5 3/4 in L, 10" H (8010002302)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- Dayton Dampers