Shop All Balancing and Zoning Dampers
Dayton
Square Balancing Damper, 12x12
Mfr # 22CV79
Zoro # G7097727
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Manual Quadrant
- Blade Material Galvanized Steel
- Duct Width (In.) 12 in
- Pressure Differential Max. 1.0 in wc
- Blade (Gauge) 20 ga
Product Information
- Brand Dayton
- MFR # 22CV79
- Zoro # G7097727
- UPC # 190735168721
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Duct Width (In.) | 12 in |
Duct Height (In.) | 12 in |
Frame Depth (In.) | 1 7/8 in |
Frame Width (In.) | 11 3/4 in |
Frame Height (In.) | 11 3/4 in |
Overall Length | 1 7/8 in |
Overall Width | 11 3/4 in |
Frame Depth | 1 7/8 in |
Rough Opening Width | 12 in |
Overall Height | 11 3/4 in |
Description
11.75 In.H-W 2 In.L Squ Manual Balancing Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable, Maximum Pressure 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 01-0098 45/5/440 Rd Cap (01-0098)
- FRIGIDAIRE Filter (5304525589)
- AAON MANUAL TECHNICAL VCM INTERFACE (R38210)
- JB INDUSTRIES Handle, Plastic Isolation Valve w/screw (PR-209)
- DAYTON Square Balancing Damper, 6x6 (22CV77)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- DAYTON Volume Control Damper, 8-1/4"D, 14"DuctDia (3HGP2)
- DAYTON Remote Balancing Damper, 6 In (48C159)
- DAYTON Volume Control Damper, 17-3/4"W, 17-3/4"H (2LRY9)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 20" (MD-20)
- Dayton Dampers