Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 30"L, 30"W Roof/Wall Exhst Fan
Mfr # 56JN94
Zoro # G8643491
product price: $983.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$983.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Base Size - Roof Ventilators 30 in x 30 in
Product Information
- Brand Dayton
- MFR # 56JN94
- Zoro # G8643491
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Base Length | 30 in |
Wheel Dia. | 21 1/2 in |
Base Width | 30 in |
Overall Height | 30 3/8 in |
Wheel Diameter | 21 1/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 21 1/4 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Maximum Airflow 4,289 cfm, Minimum Airflow 3,403 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,210 RPM, Minimum Motor Speed 605 RPM, Assembly Unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 12100206000052 Air Cleaner (1210020600)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTH1)
- MOVINCOOL Switch Assembly Control OP18 (GX484560-1823)
- HONEYWELL R7284B1024 Electronic Oil (R7284B1024)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A706)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A710)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR22)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (3GY69)
- DAYTON Upblast Vent, 12-1/2 In, 208-230/460V (7AR92)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AT10)
- DAYTON Sq Alu 22"L, 22"W Roof/Wall Exhst Fan (56MW60)
- Dayton Belt Drive Centrifugal Exhaust Vents