Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Sq Alu 26"L, 26"W Roof/Wall Exhst Fan
Mfr # 56MW62
Zoro # G7795773
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 56MW62
- Zoro # G7795773
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Overall Height | 31 1/2 in |
Wheel Dia. | 16 in |
Base Width | 26 in |
Base Length | 26 in |
Cutout Length | 26 in |
Cutout Size | 26 in L x 26 in W |
Wheel Diameter | 16 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Maximum Airflow 2,722 cfm, Minimum Airflow 1,093 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,690 RPM, Minimum Motor Speed 1,065 RPM, Assembly Unassembled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Sheave, 1-1/8" (B-069BS)
- SOLER & PALAU Downblast Exhaust Fan, 1/10Hp, 1Ph, 1550rpm (SDBD06JH1AS)
- ILC FILTER 25X25X1 MERV 14 MPR 2800 6 PIECES ACTUAL SIZE 245 X 245 X 075 MADE IN THE USA (WY-0QLE-3)
- COMFORT-AIRE PTAC Air Conditioner Kit, 208230 V, 9000 Btu Cooling, Electronic Control (EKTC09-1G-3-KIT)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7YR12)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A693)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- DAYTON Upblast Less Drive Package, 14-3/4 In (2RB66)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7YR21)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- Dayton Belt Drive Centrifugal Exhaust Vents