Shop All Belt Drive Motors
Dayton
Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # 1D170
Zoro # G2841937
original price:
$302.85
1% off
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- No. of Speeds 1
- RPM Range 1,701-1,800
Product Information
- Brand Dayton
- MFR # 1D170
- Zoro # G2841937
- UPC # 190735131831
- Country of Origin Multiple
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Resilient Ring Dia. | 2 1/4 in |
Body Dia. | 6 3/8 in |
Length Less Shaft | 9 7/16 in |
Overall Length | 11 5/16 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 11.3 A Full Load Amps, 56H Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lug Mounting Kit (3M133)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 1kg (GPL-106)
- RULAND SHAFT COLLAR MOUNTABLE (FHT-MCL-22-F)
- DODGE Eccentric Collar Ball Bearing, SXR/SXRU Pillow Block, P2B-SXR-200 (131818 P2B SXR 200)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K252)
- DAYTON Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG8)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage (6K872)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K778)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K613)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K907)
- HESSAIRE Motor, Dayton, For 484X50, 484X59 (B370-8)
- Dayton HVAC Motors