Shop All Belt Drive Motors
Dayton
Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # 5K907
Zoro # G3261133
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- No. of Speeds 1
- RPM Range 1,701-1,800
Product Information
- Brand Dayton
- MFR # 5K907
- Zoro # G3261133
- UPC # 190735345535
- Country of Origin Multiple
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 8 15/16 in |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 1 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 5.3 A Full Load Amps, 48 Frame, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Severe Duty Motor, , 3 PH, 1 HP, 208-230/460 V, 1765 RPM, TEFC, 56C Frame (VECP3581)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPRT-21 (SPRT-21)
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- TOMPKINS Hydraulic Fitting-Steel20MOR HEX HEAD PLUG (6408-20)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K977)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG2)
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (5K654)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAF9)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K258BG)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG6BG)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG3BG)
- Dayton HVAC Motors