Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 40:1
Mfr # 6Z449
Zoro # G0804946
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 40:1
- Input RPM 1750 rpm
- Nominal Output RPM 44 RPM
- Standards AGMA
- Pinion Material Hardened Steel
Product Information
- Brand Dayton
- MFR # 6Z449
- Zoro # G0804946
- UPC # 190735374658
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1 in |
Dimension U | 1 in |
Output Shaft Diameter | 1 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Worm Center Distance 2.06 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 492 in-lb, Overhung Load Capacity 875 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Black (IGBK03830-250)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (A48)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z007)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z429)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z453)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD57)
- Dayton Speed Reducers