Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 39:1
Mfr # 2Z307
Zoro # G2092702
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 39:1
- Input RPM 1750 RPM
- Nominal Output RPM 45 RPM
- Standards AGMA
- Output Torque @ 1/6 HP 101 in-lb
Product Information
- Brand Dayton
- MFR # 2Z307
- Zoro # G2092702
- UPC # 190735241158
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 45 RPM, Worm Center Distance 2.06 in, Gear Ratio 39:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 337 in-lb, Overhung Load Capacity 600 ft-lb, Housing Material Cast Aluminum, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.74 in Top Width, 1 Ribs (890J8)
- CLOYES Timing Chain Kit W/Water Pump, 9-4201SWP (9-4201SWP)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT (4FCRN)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 (4Z020)
- DAYTON Speed Reducer, 6:1 (23L543)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP03)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z730)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI75Y-140TC-40:1)
- Dayton Gear Drives & Speed Reducers