Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 30:1
Mfr # 6Z451
Zoro # G3507077
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 30:1
- Input RPM 1750 RPM
- Nominal Output RPM 58 RPM
- Standards AGMA
- Worm Gear Material Bronze
Product Information
- Brand Dayton
- MFR # 6Z451
- Zoro # G3507077
- UPC # 190735374672
- Country of Origin United States
- Category Speed Reducers
Dimensions
Output Shaft Dia. | 1/2 in |
Dimension U | 1/2 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 1 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 0.13 hp, Maximum Output Torque 107 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- RULAND Jaw Cplg Hub, Bore Dia 25 mm, Size MJC57 (MJC57-25-A)
- SKF SKF 6308 2Z/C3, Single Row Ball Bearings (6308 2Z/C3)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z449)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z425)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z302)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z434)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z296)
- WORLDWIDE ELECTRIC WWE, Cast-Iron Helical Bevel Speed Reducer; 182TC Input Flange, 120/1, Foot Mt (KHN87-120/1-H-182TC)
- Dayton Speed Reducers