Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 18:1
Mfr # 2Z309
Zoro # G3031515
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 18:1
- Input RPM 1750 RPM
- Nominal Output RPM 96 RPM
- Standards AGMA
- Reducer Model No. 84259
Product Information
- Brand Dayton
- MFR # 2Z309
- Zoro # G3031515
- UPC # 190735241172
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1 in |
Output Shaft Dia. | 3/4 in |
Output Shaft Diameter | 3/4 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 96 RPM, Worm Center Distance 2.06 in, Gear Ratio 18:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 360 in-lb, Overhung Load Capacity 600 ft-lb, Housing Material Cast Aluminum, Application Speed Reducer, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel, Housing Material Finish Powder Coated Epoxy Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Radial Insert Ball Bearing Insert Ball bear. with ecc. lock collar (RAE35NPPB)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- HHIP 16ER-32UN TiALN Coated External Threading & Grooving Insert (6006-4632)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4RP25)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z470)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON Speed Reducer, Indirect Drive, 20:1 (6Z458)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (6Z129)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z008)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 10:1 Ratio 56C Frame (HdRF133-10/1-H-56C)
- Dayton Speed Reducers