Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 15:1
Mfr # 6Z461
Zoro # G2413117
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 15:1
- Input RPM 1750 rpm
- Nominal Output RPM 117 RPM
- Standards AGMA
- Dimension U 1/2 in
Product Information
- Brand Dayton
- MFR # 6Z461
- Zoro # G2413117
- UPC # 190735374771
- Country of Origin United States
- Category Speed Reducers
Dimensions
Dimension U | 1/2 in |
Output Shaft Dia. | 1/2 in |
Output Shaft Diameter | 1/2 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 117 RPM, Worm Center Distance 1 in, Gear Ratio 15:1, Rotation CW/CCW, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 100 in-lb, Overhung Load Capacity 150 ft-lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E24MWNS, 20:1, 56C/140TC)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3-1/2 In, Steel (H1C-350)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 65mm, Alum (MQCL-65-A)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 31'' (5L310)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- DAYTON Speed Reducer, Indirect Drive, 10:1 (6Z435)
- DAYTON Speed Reducer, C-Face, 56C, 29:1 (2Z934)
- DAYTON Speed Reducer, Indirect Drive, 30:1 (6Z452)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (3GD45)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI63Y-56C-100:1)
- Dayton Speed Reducers