Shop All Speed Reducers
Dayton
Speed Reducer, Indirect Drive, 118.5:1
Mfr # 2Z819
Zoro # G0845284
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 118.5:1
- Input RPM 1725 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 15 RPM
- Max. Input HP 0.05 hp
Product Information
- Brand Dayton
- MFR # 2Z819
- Zoro # G0845284
- UPC # 190735241240
- Country of Origin United States
- Category Speed Reducers
Dimensions
Bore Dia. | 5/8" |
Output Shaft Dia. | 5/8 in |
Dimension B | 2.781 in |
Output Shaft Height | 3 1/2 in |
Dimension A | 3.5 in |
Dimension D | 0.375 in |
Dimension C | 5.125 in |
Output Shaft Diameter | 5/8 in |
Description
Speed Reducer, Input Connection Type Indirect Drive, Maximum Output Speed 15 RPM, Base to Center 3.5 in, Gear Ratio 118.5:1, Rotation -, Maximum Input Horsepower 0.05 hp, Maximum Output Torque 200 in-lb, Overhung Load Capacity 175 ft-lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Ball, Maximum Input Speed 1,725 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC Hydac HS 167 Accumulator Mounting Accessory (HS 167)
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L100 (255L100G)
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- DEVILBISS AUTOMOTIVE REFINISHING 54-4360 TRIGGER (DV900841)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP19)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z469)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z292)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z733)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 20:1 (E20MWNS, 20:1, 56C/140TC)
- Dayton Speed Reducers